
Perforated Trim Masking Tape, 50.8mm x 10m, Paper, Blue
Item #: 2089648
Cat #: 06349
UPC: 051131063495
Documents & Guides
No Documents Available
Perforated Trim Masking Tape, 50.8 Millimeters x 10 Meters, Paper, Blue
Sign In or Register to view pricing and more.
Overview
Perforated Trim Masking Tape, 50.8 Millimeters x 10 Meters, Paper, Blue
3M™ Perforated Trim Masking Tape features a rigid band along one edge that slips gently behind moldings, lifting them slightly from the body. This tape allows paint to flow beneath the moldings while masking their exteriors for a professional, finished paint job without removing or replacing the moldings or rework for paint lines. Perforations allow you to tear the tape by hand, saving time.
Also known as: 051131063495, 06349
Specifications
Width: | 2 in |
Material: | Paper |
Color: | Aqua Blue |
Length: | 50.8 mm |
Width: | 2 in |
Color: | Aqua Blue |
Material: | Paper |
Length: | 50.8 mm |
Customer Reviews
No reviews for this product
(0)