LED 70W Temporary Site Light

Item #: 2089128

Cat #: 2155-AC

UPC: 045242006878

Sign In or Register to view pricing and more.
Documents & Guides
Radius LED 70W Temporary Site Light

Overview

Radius LED 70W Temporary Site Light
Easy setup. Instant light. No maintenance. The new RADIUS™ LED 70 W temporary site light shatters expectations and brings a new level of innovation to the temporary lighting process. The 70 W temporary site light can be used in many construction environments from residential to large scale commercial jobs. The 70 W temporary site light has improved durability to virtually eliminate on-site maintenance. More importantly, the 70 W temporary site light improves the overall temporary jobsite lighting process. Out of the box the light comes with a standard 120 V plug, and in large applications the site lights can be wired together with NM-B or MC cable for integration into temporary power systems with voltage from 120 to 277. Once wired, the installation time is drastically improved with an integrated hang cable, and a spring loaded cable retention to ensure the light is secure once installed. With 7,700 lm and operating at 70 W, this light more than 30% more efficient than a 105 W fluorescent and significantly outlasts hid competitors. Reducing the number of circuits needed for temporary jobsite lighting, and lowering overall power consumption costs on the job, saving time and money.
Also known as: 045242006878, 2155-AC

Specifications

Wattage: 70
Light Technology: LED
Wattage: 70
Light Technology: LED

Customer Reviews

No reviews for this product
(0)