3" Bucket Hook

Item #: 2089127

Cat #: 48-22-8293

UPC: 045242574179

Documents & Guides
3" Bucket Hook, 100lb Weight Capacity, All Weather Durable Polymer Construction
Sign In or Register to view pricing and more.

No associated products found.

Overview

3" Bucket Hook, 100lb Weight Capacity, All Weather Durable Polymer Construction
The MILWAUKEE® 3" Bucket Hooks are used to hang tool aprons, oval bags, other storage solutions, and specialized power utility tools on 3" utility truck buckets. The bucket hooks are compatible with standard eyelets on tool aprons and bags. They are made of an impact-resistant polymer that resists cracking and chipping for durability. These lineman bucket hooks survive all weather conditions.
Also known as: 045242574179, 48-22-8293

Specifications

Weight Capacity: 100 lbs
Color: Red
Size: 3 in
Standards: California Proposition 65
Weight Capacity: 100 lbs
Size: 3 in
Color: Red
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)