Milwaukee® 6161-33 Double Insulated Small Angle Grinder, 6 in Dia Wh
Item #: 2089089
Cat #: 6161-33
UPC: 045242241606
Sign In or Register to view pricing and more.
Milwaukee® 6161-33 Double Insulated Small Angle Grinder, 6 in Dia Wheel, 5/8-11 UNC Arbor/Shank, 120 VAC, Red, Lock-On Slide Switch Switch, Bare Tool
Overview
Milwaukee® 6161-33 Double Insulated Small Angle Grinder, 6 in Dia Wheel, 5/8-11 UNC Arbor/Shank, 120 VAC, Red, Lock-On Slide Switch Switch, Bare Tool
The 13 amp 6 in. Small angle grinder (Slide, lock-on) delivers up to 30% more durability and power than the competition. With a 2,100 MWO motor that powers through the toughest jobs, the 6161-33 is the perfect match for industrial users. Milwaukee's electronic advantage includes overload protection to maximize motor life, an electronic clutch that extends tool life and helps prevent bind-up, line lock-out that prevents automatic start-up after power loss, and soft start. Constant power technology® enables the grinder to maintain speed under load for unmatched performance and productivity. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. in addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.
Also known as: 045242241606, 6161-33
Specifications
Amps: | 13 |
Amps: | 13 |
Customer Reviews
No reviews for this product
(0)