Penlight (2 Pack)

Item #: 2089076

Cat #: 2105P

UPC: 045242557820

Documents & Guides
Penlight, 5.39" Length, 100 Lumens Of TRUEVIEW™ High Definition Output, IP67 Rated: Waterproof & Dustproof, 6000 Series Aircraft Aluminum Body, Protective Rubber Bite Zone For Hands-Free Use, Each Light Powered By (2) AAA Batteries (Included), Pack of 2 Penlights
Sign In or Register to view pricing and more.

No associated products found.

Overview

Penlight, 5.39" Length, 100 Lumens Of TRUEVIEW™ High Definition Output, IP67 Rated: Waterproof & Dustproof, 6000 Series Aircraft Aluminum Body, Protective Rubber Bite Zone For Hands-Free Use, Each Light Powered By (2) AAA Batteries (Included), Pack of 2 Penlights
Brighter, clearer, easier inspections. The Milwaukee® penlight delivers 100 lm of TRUEVIEW™ high definition output. Illuminate more area with brighter, natural light for the truest colors and details. A protective rubber bite zone lets users safely direct light while performing two handed tasks. Waterproof and dustproof, this penlight is sealed to withstand the toughest jobsite conditions. The penlight’s 6000 series aircraft aluminum body and lens are impact and corrosion resistant. Use the penlight’s metal clip to attach to any chest or pant pocket for quick, everyday use. The Milwaukee® penlight is covered by a Limited Lifetime Warranty.
Also known as: 045242557820, 2105P

Specifications

Lumens: 100
Color: Black/Red
IP/NEMA Rating: IP67
Length: 5.400 in
Lumens: 100
IP/NEMA Rating: IP67
Color: Black/Red
Length: 5.400 in

Customer Reviews

No reviews for this product
(0)