Sign In or Register to view pricing and more.
Documents & Guides
USB Rechargeable Green 3-Point Laser, 15+ Hour Runtime – Removable, Rechargeable Battery, Includes: (1) USB Rechargeable Green 3-Point Laser (3510-21), (1) REDLITHIUM® USB 3.0AH Battery (48-11-2131), (1) 2 Ft. Heavy Duty Cable, (1) 2.1A Wall Plug & (1) Carrying Case
Overview
USB Rechargeable Green 3-Point Laser, 15+ Hour Runtime – Removable, Rechargeable Battery, Includes: (1) USB Rechargeable Green 3-Point Laser (3510-21), (1) REDLITHIUM® USB 3.0AH Battery (48-11-2131), (1) 2 Ft. Heavy Duty Cable, (1) 2.1A Wall Plug & (1) Carrying Case
The MILWAUKEE® USB Rechargeable Green 3 Point Laser is powered by REDLITHIUM™ USB, delivering all-day runtime and uncompromised visibility. The high-intensity laser beams allow the green points to be visible up to 150' for fast, accurate point transfer. The Integrated Adjustable Clearance Bracket enables this 3 point laser level to easily fit over steel stud track or create clearance for marking the floor. The amplified rare earth magnets provide a strong hold onto metal surfaces, while the integrated screw and nail hang holes allow easy and efficient setup in any environment. REDLITHIUM™ USB Batteries can be charged inside the laser via a Micro USB or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The Milwaukee USB Rechargeable Green 3 Point Laser is covered by a two-year warranty.
Also known as: 045242568260, 3510-21
Specifications
Type: | Lithium Battery |
Color: | Black/Red/Green |
Type: | Lithium Battery |
Color: | Black/Red/Green |
Customer Reviews
No reviews for this product
(0)