Constant Voltage Regulator, 500VA, 1PH, Multi-Voltage

Item #: 208899

Cat #: T169432

UPC: 047503087732

Documents & Guides
Constant Voltage Regulator, 500 VA, 1-Phase, 95/132 x 166/228 x 192/264 x 384/528 Volt AC Primary, 120/208/240 Volt AC Secondary
Sign In or Register to view pricing and more.

No associated products found.

Overview

Constant Voltage Regulator, 500 VA, 1-Phase, 95/132 x 166/228 x 192/264 x 384/528 Volt AC Primary, 120/208/240 Volt AC Secondary
Also known as: 047503087732, T169432

Specifications

IP/NEMA Rating: NEMA 1
Phase: 1
Volt Amps: 500
Mounting: Wall
Standards: California Proposition 65
Secondary Voltage: 120, 240, 208
Primary Voltage: 132x166, 228x192, 264x384, 528, 95
IP/NEMA Rating: NEMA 1
Volt Amps: 500
Standards: California Proposition 65
Primary Voltage: 132x166, 228x192, 264x384, 528, 95
Phase: 1
Mounting: Wall
Secondary Voltage: 120, 240, 208

Customer Reviews

No reviews for this product
(0)