1" D-Handle Ext. Anvil High Torque Impact Wrench
Item #: 2088909
Cat #: 2869-20
UPC: 045242502370
Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ 1" D-Handle Ext. Anvil High Torque Impact Wrench w/ ONE-KEY™, 2,000 ft-lbs. of Torque, 4-Mode DRIVE CONTROL™, 360° Adjustable & Removable Side Handle, Includes (1) Tool-Free Adjustable Handle & (1) Lanyard Loop
Overview
M18 FUEL™ 1" D-Handle Ext. Anvil High Torque Impact Wrench w/ ONE-KEY™, 2,000 ft-lbs. of Torque, 4-Mode DRIVE CONTROL™, 360° Adjustable & Removable Side Handle, Includes (1) Tool-Free Adjustable Handle & (1) Lanyard Loop
The M18 FUEL™ 1" D-Handle High Torque Impact Wrench Extended Anvil w/ ONE-KEY™ is the world’s first cordless 1” D-Handle High Torque Impact Wrench. The POWERSTATE™ Brushless Motor delivers up to 2,000 ft-lbs of Nut-Busting Torque and 1,900 ft-lbs of fastening torque, making this the world's most powerful cordless impact wrench and enabling users to complete the most demanding applications. With the runtime to remove and install up to 120 lug nuts on a single HIGH OUTPUT™ HD12.0Ah battery, the tool provides unmatched performance. Lug Nut Mode, which can be enabled through the ONE-KEY™ app, prevents the over-torque of lugnuts using Auto Shut-Off™, providing more control. The REDLINK PLUS™ Intelligence ensures users achieve maximum performance and protects the High Torque Impact Wrench against overloads, over-heating, and over-discharge. M18™ REDLITHIUM™ Battery Packs are compatible with all M18™ tools, providing users with more work per charge and more work over the life of the pack. The 4-Mode DRIVE CONTROL™ provides users with greater control over the output speed and power of the powerful High Torque impact wrench . The ONE-KEY™ capabilities provide the user with the ability to Customize, Track and Manage the impact wrench. ONE-KEY™ technology also gives users the ability to set a repeatable torque output for maximum control.
Also known as: 045242502370, 2869-20
Specifications
Size: | 1 in |
Size: | 1 in |
Customer Reviews
No reviews for this product
(0)