M18 FUEL™ 1/4" Hex Impact Driver Kit, PACKOUT

Item #: 2088901

Cat #: 2853-22PO

UPC: 045242597598

Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ 1/4" Hex Impact Driver Kit, Includes: (1) M18 FUEL™ 1/4" Hex Impact Driver (Tool Only) (2853-20), (2) M18™ REDLITHIUM™ CP3.0 Extended Capacity Battery Packs (48-11-1835), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Belt Clip, (1) Bit Holder & (1) PACKOUT Carrying Case

Overview

M18 FUEL™ 1/4" Hex Impact Driver Kit, Includes: (1) M18 FUEL™ 1/4" Hex Impact Driver (Tool Only) (2853-20), (2) M18™ REDLITHIUM™ CP3.0 Extended Capacity Battery Packs (48-11-1835), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Belt Clip, (1) Bit Holder & (1) PACKOUT Carrying Case
The MILWAUKEE® M18 FUEL™ 1/4 in. Hex Impact Driver is the fastest, most compact, and most powerful tool in its class. At only 4.59 in. length, this cordless driver gives more access in tight spaces. The 4-Mode DRIVE CONTROL™ provides greater control over output speed and power for greater versatility. The self-tapping screw mode provides faster installation times by reducing the stripping of fasteners. The POWERSTATE™ Brushless Motor delivers up to 30% faster driving speed, increasing productivity. Built-in REDLINK™ PLUS Intelligence ensures optimal tool performance and provides overload protection to prevent damage to the tool and battery during heavy-applications while maintaining compatibility across the entire M18™ System. The REDLITHIUM™ HIGH OUTPUT CP 3.0Ah Battery Pack delivers more work per charge and more work over the life of the pack than competitors. This kit also includes (2) M18™ HIGH OUTPUT CP 3.0Ah Battery packs (48-11-1835), (1) M18™/M12™ Charger (48-59-1812), (1) PACKOUT™ 20 in. Tool-Box, a belt clip, and a bit holder.
Also known as: 045242597598, 2853-22PO

Specifications

Color: Red/Black
Type: Lithium Battery
Size: 1/4 in
Color: Red/Black
Size: 1/4 in
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)