
Milwaukee® 6124-31 Double Insulated Small Angle Grinder, 5 in Dia Wh
Item #: 2088851
Cat #: 6124-31
UPC: 045242241491
Milwaukee® 6124-31 Double Insulated Small Angle Grinder, 5 in Dia Wheel, 5/8-11 UNC Arbor/Shank, 120 VAC, Black/Red, Bare Tool
Sign In or Register to view pricing and more.
No associated products found.
Overview
Milwaukee® 6124-31 Double Insulated Small Angle Grinder, 5 in Dia Wheel, 5/8-11 UNC Arbor/Shank, 120 VAC, Black/Red, Bare Tool
The 13 amp 5 in. Small angle grinder (Trigger grip, no-lock) delivers up to 30% more durability and power than the competition. With a 2,100 MWO motor that powers through the toughest jobs, the 6124-31 is the perfect match for industrial users. Milwaukee's electronic advantage includes overload protection to maximize motor life, an electronic clutch that extends tool life and helps prevent bind-up, line lock-out that prevents automatic start-up after power loss, and soft start. Constant power technology® enables the grinder to maintain speed under load for unmatched performance and productivity. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. in addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.
Also known as: 045242241491, 6124-31
Specifications
Amps: | 13 |
Amps: | 13 |
Customer Reviews
No reviews for this product
(0)