Sign In or Register to view pricing and more.
Documents & Guides
5/8" SDS Plus Vacuum Bit, Length: 14" / Usable Length: 9-1/2", Dust Extraction Holes Remove Dust From The Hole While Drilling
Overview
5/8" SDS Plus Vacuum Bit, Length: 14" / Usable Length: 9-1/2", Dust Extraction Holes Remove Dust From The Hole While Drilling
The Milwaukee® vacuum drill bits reduce airborne silica dust and provide increased productivity during the chemical anchor preparation process. The combination of dust extraction holes at the bit tip and the hollow shaft design allow dust to be removed through the bit while drilling holes, reducing airborne silica dust in the process. Milwaukee® Vacuum drill bits are an OSHA table 1 compliant solution when used with dust extraction vacuums. Additionally, vacuum drill bits leave clean holes which are ready for the chemical anchor installation, removing the need to use standard drill bits with the blow-brush-blow cleaning method, delivering up to 2x faster chemical anchor preparation. The 4-cutter tip designs delivers durability in concrete and concrete with rebar applications. The universal adapter fits most common dust extractor attachments.
Also known as: 045242506927, 48-20-2114
Specifications
Size: | 5/8 in |
Type: | Bit, dust extractor |
Size: | 5/8 in |
Type: | Bit, dust extractor |
Customer Reviews
No reviews for this product
(0)