HYDROBREAK™ RAINSHELL, JACKET ONLY, 2X

Item #: 2088776

Cat #: 310G-2X

UPC: 045242554713

Sign In or Register to view pricing and more.
Documents & Guides
HYDROBREAK™ Rain Shell Provides 10k mm Rated Waterproof Jobsite Protection , Compressible, lightweight construction delivers improved mobility and comfort , As part of the M12™ Heated AXIS™ Layering System, the 310G is built to layer and combat extreme rain conditions, Size: 2XL

Overview

HYDROBREAK™ Rain Shell Provides 10k mm Rated Waterproof Jobsite Protection , Compressible, lightweight construction delivers improved mobility and comfort , As part of the M12™ Heated AXIS™ Layering System, the 310G is built to layer and combat extreme rain conditions, Size: 2XL
Milwaukee® HYDROBREAK™ rainshell is designed to stand up to the harshest rain conditions on and off the jobsite. The 2.5 layer shell is built from Ripstop polyester, polyurethane laminate and a printed membrane. HYDROBREAK™ provides 10k mm rated waterproof jobsite protection while remaining compressible and lightweight to deliver improved mobility and comfort. As part of the M12™ heated AXIS™ layering system, the 310G is built to layer and combat extreme rain conditions.
Also known as: 045242554713, 310G-2X

Specifications

Color: Gray/Black
Size: 2XL
Type: Rain Shell
Color: Gray/Black
Type: Rain Shell
Size: 2XL

Customer Reviews

No reviews for this product
(0)