325L Focusing Flashlight w/ Holster

Item #: 2088775

Cat #: 2107S

UPC: 045242541096

Documents & Guides
325L Focusing Flashlight With Holster, Two Light Output Modes: High Mode: 325 Lumens- 5 Hours; Low Mode: 25 Lumens- 18 Hours, Powered by (3) AAA batteries (Included)
Sign In or Register to view pricing and more.

No associated products found.

Overview

325L Focusing Flashlight With Holster, Two Light Output Modes: High Mode: 325 Lumens- 5 Hours; Low Mode: 25 Lumens- 18 Hours, Powered by (3) AAA batteries (Included)
The Milwaukee® 325-L focusing flashlight delivers higher output in a more durable, everyday flashlight. Designed to withstand the daily demands of the jobsite, this flashlight is waterproof, dust proof, chemical resistant and survives repeated drops from 4 m so you can rely on it everyday. 325 lm of TRUEVIEW™ high definition output and a spot-to-flood sliding beam focus gives users up-to 115 m (377 ft) of beam distance for maximum visibility. Optimize brightness or runtime depending on the job using the high and low output modes with up-to 18 hours of runtime. Use the flashlights metal clip to attach to any chest or pant pocket for quick storage and access. The Milwaukee® 325-L focusing flashlight is great for facility maintenance, trade professionals and general contractors and is covered by a Limited Lifetime Warranty.
Also known as: 045242541096, 2107S

Specifications

Lumens: 325
Type: Flashlight
Lumens: 325
Type: Flashlight

Customer Reviews

No reviews for this product
(0)