M18 Fuel™ 9 Gallon Dual-Battery Wet/Dry Vacuum

Item #: 2088693

Cat #: 0920-20

UPC: 045242543052

Sign In or Register to view pricing and more.
Documents & Guides
M18 Fuel™ 9 Gallon Dual-Battery Wet/Dry Vacuum, Includes: (1) M18 FUEL™ Dual Battery Wet/Dry Vacuum Motor Head (0921-20), (1) 9 Gallon Wet/Dry Vacuum Tank (0912-20), (1) Wet/Dry Vacuum Cart (0923-20), (1) Large Wet/Dry Vacuum High Efficiency Filter (49-90-1978), (1) 1-7/8" x 9' Flexible Hose (49-90-1996), (1) 1-7/8" Crevice Tool (49-90-1988), (1) 1-7/8" Floor Utility Nozzle(49-90-2011), (2) 1-7/8" Extension Wand (49-90-1987)

Overview

M18 Fuel™ 9 Gallon Dual-Battery Wet/Dry Vacuum, Includes: (1) M18 FUEL™ Dual Battery Wet/Dry Vacuum Motor Head (0921-20), (1) 9 Gallon Wet/Dry Vacuum Tank (0912-20), (1) Wet/Dry Vacuum Cart (0923-20), (1) Large Wet/Dry Vacuum High Efficiency Filter (49-90-1978), (1) 1-7/8" x 9' Flexible Hose (49-90-1996), (1) 1-7/8" Crevice Tool (49-90-1988), (1) 1-7/8" Floor Utility Nozzle(49-90-2011), (2) 1-7/8" Extension Wand (49-90-1987)
Our M18 FUEL™ 9 Gallon Wet/Dry Vacuum brings unmatched performance, durability, and versatility to jobsite cleanup. The POWERSTATE™ Brushless Motor and optimized components Outperform 4.25 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded. The Dual-Battery Motor Head requires (2) M18™ REDLITHIUM™ Batteries to operate and cleans up more common jobsite debris like drywall dust, concrete dust, and wood/metal shavings than 4.25 peak HP wet/dry vacuums in the same amount of time. This wet/dry vacuum provides you with the Most Durable Wheels and Hoses with reinforced casters and tread design for up to 8X wheel life and crush and twist-resistant hose for up to 2X hose life. This vac is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. MAX POWER MODE delivers up to 34 minutes of continuous cleaning time (up to 1,400 ft²) and up to 49 minutes (up to 1,600 ft²) on MAX RUN-TIME MODE per charge on (2) M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Packs. The included Large High-Efficiency Filter ensures optimal dust and microparticle collection. You can use MILWAUKEE® Fleece Dust Bags for less debris build-up on the filter. Cart accessory storage allows for easy access to accessories when needed.
Also known as: 045242543052, 0920-20

Specifications

Length: 31 in
Width: 19 in
Weight: 38.500 lbs
Length: 31 in
Weight: 38.500 lbs
Width: 19 in

Customer Reviews

No reviews for this product
(0)