This product has been discontinued.
![M18™ 18 Gauge Single Cut Shear Kit M18™ 18 Gauge Single Cut Shear Kit](https://rexel-cdn.com/products/5a2f79b0aa4a39f97e1f74eb5215d470683906d4.jpg?i=839E255F-4E49-4620-8215-1B2A3C7CB5FD&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
M18™ 18 Gauge Single Cut Shear Kit, Includes: (1) M18™ 18 Gauge Single Cut Shear (2637-20), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828) & (1) Contractor Bag
Overview
M18™ 18 Gauge Single Cut Shear Kit, Includes: (1) M18™ 18 Gauge Single Cut Shear (2637-20), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828) & (1) Contractor Bag
With the introduction of the new M18™ cordless shears, Milwaukee® has the most innovative and largest cordless shear selection on the market. By redesigning the body, we provide an in-lbs wrist design that maximizes control during use. Also adding the industry’s only tool-free 360° rotating head, our new shears can be used where hand snips have been needed to finish the cut. These innovations brought to each of the 3 new Milwaukee® cordless shears are changing the way tradesmen work on the jobsite today.
Also known as: 2637-22
Specifications
Volts DC: | 18 |
Type: | Lithium Battery |
Volts DC: | 18 |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)