Overview
SMART ENERGY BOX (SEB)
The built-in PMS (Power Management System) in SE Box provides the optimal charging/discharging operation by monitoring the home power usage status, PV power generation, grid power status, consumer electricity plan, and weather forecast. ATS function can be enabled for backup power in the built-in PMS, which can provide automatic seamless transfer switching.
Also known as: REA200AP0
Specifications
Amps: | 200 |
Volts AC: | 120/240 |
Mounting: | Wall |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Mounting: | Wall |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)