A-B 800T-H8 30mm Selector Switch 80

Item #: 2088329

Cat #: 800T-H8

UPC: 662073377160

Sign In or Register to view pricing and more.
Documents & Guides
ALB 800T-H8 30MM SELECTOR SWI

Overview

ALB 800T-H8 30MM SELECTOR SWI
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-H8 from Rockwell Automation® is a two-position, 30 mm selector switch with a white insert. It is coin slot spring return. And it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073377160, 800T-H8

Specifications

Family / Style: 800T
Type: Selector Switches
Family / Style: 800T
Type: Selector Switches

Customer Reviews

No reviews for this product
(0)