Breaker, Molded Case, 60A, 3P, 600Y/347VAC, G Frame, 25kAIC, Top Feed

Item #: 2088221

Cat #: 140G-G2C3-C60-MT

UPC: 887172746475

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 60 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 25 kAIC, Bus Bar Mount, Top Feed

Overview

Breaker, Molded Case, 60 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 25 kAIC, Bus Bar Mount, Top Feed
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G2C3-C50 from Rockwell Automation® is a molded case circuit breaker. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172746475, 140G-G2C3-C60-MT

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 60
Volts AC Range: 600Y/347
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Type: Breaker; Molded Case, Breaker
Volts AC Range: 600Y/347
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 60
Interrupt Rating DC: 125 kA

Customer Reviews

No reviews for this product
(0)