4" Square Cover, 2-Device, Mud Ring, 1" Raised, Drawn, Metallic

Item #: 20881

Cat #: 8469A

UPC: 687855776955

Sign In or Register to view pricing and more.
Documents & Guides
4" Square Cover, 2-Device, Mud Ring, 1" Raised, Drawn, Metallic

Overview

4" Square Cover, 2-Device, Mud Ring, 1" Raised, Drawn, Metallic
Appletonā„¢ and O-Z/Gedneyā„¢ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855776955, 8469A

Specifications

Gangs: 2
Material: Steel
Depth: 1 in
Gangs: 2
Depth: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)