Signaling Mount Base, 110mm

Item #: 2088036

Cat #: 855R-BSN

UPC: 195272225050

Sign In or Register to view pricing and more.
Documents & Guides
Signaling Mount Base, 110mm, 1/2 Inch NPT

Overview

Signaling Mount Base, 110mm, 1/2 Inch NPT
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 195272225050, 855R-BSN

Specifications

Size: 110 mm
Size: 110 mm

Customer Reviews

No reviews for this product
(0)