Six Port Frame W/blanks Ca

Item #: 208803

Cat #: CA-6PF-WH

UPC: 027557061889

Sign In or Register to view pricing and more.
Documents & Guides
Frame, Lutron, Claro, Field Customizable, Multi-port, Special Features: With Matching Blanks, 1.450 In Width X 4.059 In Height, White, Designer Style, Gloss Finish, 6 Ports

Overview

Frame, Lutron, Claro, Field Customizable, Multi-port, Special Features: With Matching Blanks, 1.450 In Width X 4.059 In Height, White, Designer Style, Gloss Finish, 6 Ports
Claro 6-Port Frame, Gloss, field customizable in white
Also known as: 027557061889, CA-6PF-WH

Specifications

Type: Blank, Cover, 6 Port, 1-Gang
Mounting: Surface
Gangs: 1
Color: White
Type: Blank, Cover, 6 Port, 1-Gang
Gangs: 1
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)