This product may not be available in all locations.
Standard Limit Switch, Full Sw Head & Body, Non-Plug-In, 2 Circuits
Item #:
2087933
Cat #:
802T-H2W2
UPC:
781180197635
Sign In or Register to view pricing and more.
Documents & Guides
Standard Limit Switch, Full Sw Head & Body, Non-Plug-In, 2 Circuits, Rotary Lever Arm, Counterclockwise, Standard Mounting, 0.28"Roller Width, 1.9" To 3" Adjustable Length, Adj. Cast Roller Lever, Nylon, 0.75" Roller Diameter, 307
Overview
Standard Limit Switch, Full Sw Head & Body, Non-Plug-In, 2 Circuits, Rotary Lever Arm, Counterclockwise, Standard Mounting, 0.28"Roller Width, 1.9" To 3" Adjustable Length, Adj. Cast Roller Lever, Nylon, 0.75" Roller Diameter, 307
Our goal is to be the best distributor in the electrical industry. To do this, we want to have the best value proposition for our customers to ensure we deliver outstanding financial performance. Maintain and build strong relationships with our suppliers and equip all of our people with the right tools, training, and support that they need to be successful. With all of this, we also want to remain humble and know when and how we can do better.
Also known as: 781180197635, 802T-H2W2
Specifications
Customer Reviews
No reviews for this product
(0)