In-Ceiling Loudspeaker, 2-Way, 6-1/2" Diameter

Item #: 20879

Cat #: AEC65

UPC: 078477288863

In-Ceiling Speakers, JBL, Two-Way, Tweeter: 1" Titanium-Laminate, Woofer: 6.5" Titanium-Laminate, Frequency: 40 Hz-20 KHz, Power Handling: 80W, Sensitivity: 88 dB, Impedance: 8 Ohms, Dimensions: 9.18" x 4.25", Weight 4.5lbs. Includes: (2) Speakers.
Sign In or Register to view pricing and more.

No associated products found.

Overview

In-Ceiling Speakers, JBL, Two-Way, Tweeter: 1" Titanium-Laminate, Woofer: 6.5" Titanium-Laminate, Frequency: 40 Hz-20 KHz, Power Handling: 80W, Sensitivity: 88 dB, Impedance: 8 Ohms, Dimensions: 9.18" x 4.25", Weight 4.5lbs. Includes: (2) Speakers.
Architectural Edition powered by JBL 6.5-Inch In-Ceiling Speaker, White
Also known as: 078477288863, AEC65

Specifications

Wattage: 100
Type: Speaker
Color: White
Size: 6 1/2 in
Wattage: 100
Color: White
Type: Speaker
Size: 6 1/2 in

Customer Reviews

No reviews for this product
(0)