200A, 1 PH, 3W, OH

Item #: 208783

Cat #: CH224MTBP

UPC: 782116153718

Sign In or Register to view pricing and more.
CUT CH224MTBP 200A, 1 PH, 3W, OH,

Overview

CUT CH224MTBP 200A, 1 PH, 3W, OH,
Also known as: 782116153718, CH224MTBP

Specifications

Amps: 200
Family / Style: CH
Phase: 1
Amps: 200
Phase: 1
Family / Style: CH

Customer Reviews

No reviews for this product
(0)