This product may not be available in all locations.
Micro850, Controller, 28-24V AC/DC Input, 20-24VDC Source Output
Item #: 2087649
Cat #: 2080-L50E-48QBB
UPC: 194033696559
Sign In or Register to view pricing and more.
Documents & Guides
Logic Controller, Micro850, 28 - 24 Volt AC/DC Input, 20 - 24 Volt DC Source Output Controller
Overview
Logic Controller, Micro850, 28 - 24 Volt AC/DC Input, 20 - 24 Volt DC Source Output Controller
Micro800™ controllers are designed for low-cost, standalone machines. These small-size programmable logic controllers (PLCs) are available in different form factors based on the number of I/O points that are embedded in the base, with a range of features that are intended to address different requirements. The Micro800 family shares programming environment, accessories, and plug-ins that allow machine builders to personalize the controller for specific capabilities.
Also known as: 194033696559, 2080-L50E-48QBB
Specifications
Type: | Controller, Programmable |
Mounting: | Panel |
Volts AC: | 24 |
Volts AC Range: | 28 - 120 |
Type: | Controller, Programmable |
Volts AC: | 24 |
Mounting: | Panel |
Volts AC Range: | 28 - 120 |
Customer Reviews
No reviews for this product
(0)