Power Supply, Performance, 180W, 12 - 15VDC, 1-Phase

Item #: 208762

Cat #: 1606-XLS180B

UPC: 662074643936

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Performance, 180 Watt, 12 - 15 Volt DC, 1-Phase

Overview

Power Supply, Performance, 180 Watt, 12 - 15 Volt DC, 1-Phase
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of voltages. They meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLS line is sleek and compact while providing a 150% power boost. Catalog item 1606-XLS180B from Rockwell Automation® is a 180 W, 100-240 V AC or 110-150 V DC input, 12-15 V DC output, 15 A output power supply with parallel operation.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074643936, 1606-XLS180B

Specifications

Mounting: DIN Rail
Phase: 1
Amps: 15
Wattage: 180
Volts AC Range: 100 - 240
Volts DC Range: 110 - 300
Volts DC: 12/15
Mounting: DIN Rail
Amps: 15
Volts AC Range: 100 - 240
Volts DC: 12/15
Phase: 1
Wattage: 180
Volts DC Range: 110 - 300

Customer Reviews

No reviews for this product
(0)