25W LED Worklight, 50K

Item #: 2087576

Cat #: WORKLIGHT1A/25PLUG850/TR/OR

UPC: 046135415203

Sign In or Register to view pricing and more.
Documents & Guides
LED Worklight, 25 Watt, 120V, >80 CRI, 2500 Lumens, 5000K, Non-Dimmable, Linkable Up To 10 Units *Sylvania Part # 41520*

Overview

LED Worklight, 25 Watt, 120V, >80 CRI, 2500 Lumens, 5000K, Non-Dimmable, Linkable Up To 10 Units *Sylvania Part # 41520*
Also known as: 046135415203, WORKLIGHT1A/25PLUG850/TR/OR

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 25
Light Technology: LED
Dimmable: No
Color Temperature: 5000 (Bright White)
Wattage: 25
Dimmable: No
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)