Locking Receptacle, 30A, 3PH 480V, L16-30R, 3P4W

Item #: 20875

Cat #: HBL2730

UPC: 783585236155

Sign In or Register to view pricing and more.
Locking Receptacle, 30A, 3PH 480V, L16-30R, 3P4W, Twist-Lock, Nylon Face, Black

Overview

Locking Receptacle, 30A, 3PH 480V, L16-30R, 3P4W, Twist-Lock, Nylon Face, Black
Hubbell HUBHBL2730 Twist-Lock® devices feature a high-impact, abuse-resistant nylon face and wire restraint recess for both back and side wiring. All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems. Face color coding by voltage facilitates locating and mating of proper devices.
Also known as: 783585236155, HBL2730

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Volts AC: 480
Color: Black
Amps: 30
NEMA Configuration: L16-30R
Material: Nylon/Plastic
Type: Grounding, Receptacle
Volts AC: 480
Amps: 30
Material: Nylon/Plastic
Mounting: Flush
Color: Black
NEMA Configuration: L16-30R

Customer Reviews

No reviews for this product
(0)