Motor Lead Splice Kit, 1/0 AWG - 250 MCM, 5/8kV

Item #: 20871

Cat #: 5318

UPC: 054007083153

Documents & Guides
Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 1/0 AWG - 250 MCM, Motor Lead Range: #2 AWG - 250 MCM. Voltage Range: 5/8kV, Connection Type: 2-Hole Lug (Pigtail). ***Kit will make (3) Splices***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Splice Kit, Motor Lead Pigtail Type, Feeder Cable Range: 1/0 AWG - 250 MCM, Motor Lead Range: #2 AWG - 250 MCM. Voltage Range: 5/8kV, Connection Type: 2-Hole Lug (Pigtail). ***Kit will make (3) Splices***
3M Motor Lead Splicing Kits 5300 Series are a series of kits designed for splicing motor lead cables to incoming feeder cables.
Also known as: 054007083153, 5318

Specifications

Volts AC: 8kV, 5kV
Allowable Gauge Range: 2 - 250
Volts AC: 8kV, 5kV
Allowable Gauge Range: 2 - 250

Customer Reviews

No reviews for this product
(0)