Rigid Strut Strap, Dia: 1" Stainless

Item #: 208698

Cat #: S61000SC00

UPC: 847656002725

Documents & Guides
Universal Strut Strap, Diameter: 1", Material: Stainless Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Universal Strut Strap, Diameter: 1", Material: Stainless Steel.
Also known as: 847656002725, S61000SC00

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)