Beam Clamp, 1/4", Stainless Steel, 1.15" Opening

Item #: 208695

Cat #: S60200BC00

UPC: 847656002923

Documents & Guides
Beam Clamp, 1/4", Stainless Steel, 1.15" Opening
Sign In or Register to view pricing and more.

No associated products found.

Overview

Beam Clamp, 1/4", Stainless Steel, 1.15" Opening
Also known as: 847656002923, S60200BC00

Specifications

Diameter: 1.150 in
Material: Steel
Diameter: 1.150 in
Material: Steel

Customer Reviews

No reviews for this product
(0)