Relay, Safety, Control, 8P, 7NO/1NC, 24VDC, DIN Rail Mount

Item #: 20869

Cat #: 700S-DCP710DZ24

UPC: 662074707546

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Safety, Control, 10 Amp, 24 Volt DC, Coil, 8 Pole, 7 Normally Open, 1 Normally Closed Contacts, Open DIN Rail Mount

Overview

Relay, Safety, Control, 10 Amp, 24 Volt DC, Coil, 8 Pole, 7 Normally Open, 1 Normally Closed Contacts, Open DIN Rail Mount
Also known as: 662074707546, 700S-DCP710DZ24

Specifications

Volts DC Control: 24
Color: Red
Type: Control, Safety, Relay
Amps: 10
Mounting: DIN Rail
Poles: 4
Volts DC Control: 24
Type: Control, Safety, Relay
Mounting: DIN Rail
Color: Red
Amps: 10
Poles: 4

Customer Reviews

No reviews for this product
(0)