ETN FAZ-C6/3-RT UL 1077 Industrial

Item #: 2086871

Cat #: FAZ-C6/3-RT

UPC: 015081021608

Sign In or Register to view pricing and more.
Documents & Guides

Overview

CUTFAZC6/3RT
Also known as: 015081021608, FAZ-C6/3-RT

Specifications

Amps: 6
Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Amps: 6
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-RT
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)