Heat Shrink, Medium-Wall, 600 - 1250 MCM, 48", Black

Item #: 208686

Cat #: IMCSN-3000-48-BLACK-15-PCS

UPC: 054007588153

Sign In or Register to view pricing and more.
Documents & Guides
3m(tm) Medium-wall Cable Sleeve Imcsn-3000-48a, 600-1250 Kcmil, 4 Ft. Length, 15 Per Case

Overview

3m(tm) Medium-wall Cable Sleeve Imcsn-3000-48a, 600-1250 Kcmil, 4 Ft. Length, 15 Per Case
3M™ Heat Shrink Medium-Wall Cable Sleeves IMCSN are designed to provide reliable performance for electrical splices, connections, and terminations, as well as mechanical and environmental protection.
Also known as: 054007588153, IMCSN-3000-48-BLACK-15-PCS

Specifications

Volts AC: 1000
Color: Black
Length: 48 in
Allowable Gauge Range: 600 - 1000
Volts AC: 1000
Length: 48 in
Color: Black
Allowable Gauge Range: 600 - 1000

Customer Reviews

No reviews for this product
(0)