Heat Shrink, Heavy-Wall, 250 - 750 MCM, Black, 25' Reel

Item #: 208682

Cat #: ITCSN-2000-25-BLACK-REEL

UPC: 054007088981

Sign In or Register to view pricing and more.
Heat Shrink Cable Sleeve, Heavy-Wall, 250 - 750 MCM, Black, 25' Reel, 2" Expanded I.D., .65" Recovered I.D.

Overview

Heat Shrink Cable Sleeve, Heavy-Wall, 250 - 750 MCM, Black, 25' Reel, 2" Expanded I.D., .65" Recovered I.D.
The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Also known as: 054007088981, ITCSN-2000-25-BLACK-REEL

Specifications

Length: 25 ft
Material: Polyolefin
Volts AC: 1000
Color: Black
Allowable Gauge Range: 250 - 750
Length: 25 ft
Volts AC: 1000
Allowable Gauge Range: 250 - 750
Material: Polyolefin
Color: Black

Customer Reviews

No reviews for this product
(0)