Telephone Cabinet, Surf. Mount

Item #: 208677

Cat #: ATC18126S

UPC: 783510428990

Sign In or Register to view pricing and more.
Documents & Guides
Telephone Cabinet, Type 1, 18.00x12.00x6.00, Gray, Steel

Overview

Telephone Cabinet, Type 1, 18.00x12.00x6.00, Gray, Steel
Telephone Cabinets house telephone and communication cable terminations as well as electrical controls and instruments in indoor applications.
Also known as: 783510428990, ATC18126S

Specifications

Width: 12 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 18 in
Material: Steel
Width: 12 in
Depth: 6 in
Color: Gray
Material: Steel
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Height: 18 in

Customer Reviews

No reviews for this product
(0)