8" 2way in wall loud speaker

Item #: 20867

Cat #: AEI80

UPC: 078477288849

Sign In or Register to view pricing and more.
Wall Speakers, JBL, Two-Way, Tweeter: 1" Titanium-Laminate, Woofer: 8" Titanium-Laminate, Frequency: 30 Hz-20 KHz, Power Handling: 100W, Sensitivity: 89 dB, Impedance: 8 Ohms, Dimensions: 13.12" x 10.12" x 4", Weight: 7.8lbs, Includes: (2) Speakers.

Overview

Wall Speakers, JBL, Two-Way, Tweeter: 1" Titanium-Laminate, Woofer: 8" Titanium-Laminate, Frequency: 30 Hz-20 KHz, Power Handling: 100W, Sensitivity: 89 dB, Impedance: 8 Ohms, Dimensions: 13.12" x 10.12" x 4", Weight: 7.8lbs, Includes: (2) Speakers.
Architectural Edition Powered By JBL, Pair of 8-Inch In-Wall Speakers
Also known as: 078477288849, AEI80

Specifications

Wattage: 100
Size: 8 in
Type: Speaker
Color: White
Mounting: Wall
Wattage: 100
Type: Speaker
Mounting: Wall
Size: 8 in
Color: White

Customer Reviews

No reviews for this product
(0)