
In-Sure® Push-In Conn, 32 2-Port Red, 5,000/Box
Item #: 208667
Cat #: 30-1632
UPC: 783250673872
Documents & Guides
Push-In Wire Connector, 2 Ports, 600V, Conductor Range: 18 to 12 AWG, Color: Red. Package of 5000
Sign In or Register to view pricing and more.
No associated products found.
Overview
Push-In Wire Connector, 2 Ports, 600V, Conductor Range: 18 to 12 AWG, Color: Red. Package of 5000
Also known as: 783250673872, 30-1632
Specifications
Color: | Red |
Volts AC: | 600 |
Material: | Nylon |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 18 - 12 |
Color: | Red |
Material: | Nylon |
Allowable Gauge Range: | 18 - 12 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)