Ac Side 230v 50/60hz 800btu

Item #: 20865

Cat #: T150126G100

UPC: 783510163921

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner, Side Mtg 230v 50/60hz, Type 4, Bulletin Mclean, Size/dims: 800 Btu, Material/finish: Galv/ltgray

Overview

Air Conditioner, Side Mtg 230v 50/60hz, Type 4, Bulletin Mclean, Size/dims: 800 Btu, Material/finish: Galv/ltgray
T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.
Also known as: 783510163921, T150126G100

Specifications

Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Light Gray
IP/NEMA Rating: NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)