This product has been discontinued.
Uninterruptible Power Supply, 500W, 750VA, 120VAC, Tower
Item #: 208572
Cat #: SMT750
UPC: 731304269052
Sign In or Register to view pricing and more.
Documents & Guides
Uninterruptible Power Supply, Smart, 500 Watt, 750 VA, 120 Volt AC, Tower
Overview
Uninterruptible Power Supply, Smart, 500 Watt, 750 VA, 120 Volt AC, Tower
Also known as: 731304269052, SMT750
Specifications
Mounting: | Tower |
Volt Amps: | 750 |
Wattage: | 500 |
Volts AC: | 120 |
Mounting: | Tower |
Wattage: | 500 |
Volt Amps: | 750 |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)