Mini circuit breaker, QO, 50A, 2 P, 120/240VAC, 10kA, 6mA grd fault A, pigtail, plug in mount

Item #: 208535

Cat #: QO250GFI1200

UPC: 785901335375

Sign In or Register to view pricing and more.
Documents & Guides
Mini circuit breaker, QO, 50A, 2 pole, 120/240VAC, 10kA, 6mA grd fault A, pigtail, plug in mount, aux switch 1A

Overview

Mini circuit breaker, QO, 50A, 2 pole, 120/240VAC, 10kA, 6mA grd fault A, pigtail, plug in mount, aux switch 1A
QO and QOB one, two, and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 2 pole QO circuit breaker is rated at 50A at 120/240VAC. This unit provides 10kA breaking capacity and is plug in mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This product includes a 6mA ground fault A with pigtail, and a auxiliary switch 1A. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.
Also known as: 785901335375, QO250GFI1200

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)