ASEM 6300M 15.0 in. TrueFlat Monitor

Item #: 2085179

Cat #: 6300M-150BBPSXDN1S

UPC: 195272345048

Sign In or Register to view pricing and more.
Documents & Guides
6300M Monitor, 15 Inch, Aluminum TrueFlat Bezel, Panel Mount, Standard Single Touch, 4:3 - 1024x768, 24 Volt DC Isolated, Standard Warranty, Standard Branding

Overview

6300M Monitor, 15 Inch, Aluminum TrueFlat Bezel, Panel Mount, Standard Single Touch, 4:3 - 1024x768, 24 Volt DC Isolated, Standard Warranty, Standard Branding
Our Allen‑Bradley® ASEM™ 6300 is a complete portfolio of open architecture industrial PCs, thin clients and monitors. This broad and adaptable line offers the flexibility you need to meet your specific performance requirements. This product family is a solid match for customers that need a high-performance Human Machine Interface (HMI) solution for industrial environments. By integrating completely with our FactoryTalk® View SE and FactoryTalk View ME software, it allows for seamless assimilation within your facility.
Also known as: 195272345048, 6300M-150BBPSXDN1S

Specifications

Volts DC: 24
Size: 15 in
Material: Aluminum
Type: Flat Panel Monitor
Volts DC: 24
Material: Aluminum
Size: 15 in
Type: Flat Panel Monitor

Customer Reviews

No reviews for this product
(0)