TeSys Mini-Vario - emergency stop switch disconnector - 20 A - back of enclosure

Item #: 208499

Cat #: VCCDN20

UPC: 785901759959

Sign In or Register to view pricing and more.
TeSys Mini-Vario - emergency stop switch disconnector - 20 A - back of enclosure

Overview

TeSys Mini-Vario - emergency stop switch disconnector - 20 A - back of enclosure
VCCDN20 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for emergency stop switching in motor applications 5.5kW@400V AC-23. For enclosure back mounting, it provides a red & yellow operator and extension shaft with IP65 protection. VCCDN20 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for main and emergency stop switching in motor applications 5.5kW@400V AC-23. It consists of a VZ20 Vario switch body to be mounted on the back of an enclosure, an extension shaft, and a padlockable red & yellow operator with a single fixing. It ensures an IP65 protection to the mounting. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Vario 3-pole rotary switch disconnector for back mounting. Composed with a switch body VZ20, an extension shaft and a red & yellow operator, for emergency stop, padlockable. Ensures an IP65 protection to the mounting. Rated for 690V AC operation, DC operation is permitted until 250V, performance depending on the number of contacts in series. Possible attachment of 2 add-on poles (1 in each side) , main (VZN20), neutral (VZN11), earthing (VZN14), auxiliary (VZN05, VZN06).
Also known as: 785901759959, VCCDN20

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)