LED Multi-CCT Recessed Light with Baffle Trim

Item #: 2084951

Cat #: RDL6-BF-MCT5

UPC: 845060073850

Sign In or Register to view pricing and more.
Documents & Guides
LED Multi-CCT Recessed Light with Baffle Trim, 15 Watt, 1275 Lumen, 90 CRI, 120 Volt, Dimmable

Overview

LED Multi-CCT Recessed Light with Baffle Trim, 15 Watt, 1275 Lumen, 90 CRI, 120 Volt, Dimmable
LED retrofit trim have been designed to be a flexible lighting solution for retrofit and new construction applications, Ideal for closets, storage areas, attics, corridors, or general lighting solutions for residential and commercial applications.
Also known as: 845060073850, RDL6-BF-MCT5

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Wattage: 15
Lumens: 1275
Type: Dimmable
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Volts AC: 120
Lumens: 1275
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 15
Type: Dimmable
Diameter: 6 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)