This product may not be available in all locations.
![](https://img.youtube.com/vi/z4UUZQz35-w/0.jpg)
![Push Button, Illuminated, Metal, Guard, Flush, No Cap, 30mm, Momentary, 110 - 120VAC Push Button, Illuminated, Metal, Guard, Flush, No Cap, 30mm, Momentary, 110 - 120VAC](https://rexel-cdn.com/products/pdocref9001k634cpoda2016182pfiletyperendition4000png.jpg?i=34324765-AFE5-4E97-B09C-5837DC4FF3C8&f=420)
Push Button, Illuminated, Metal, Guard, Flush, No Cap, 30mm, Momentary, 110 - 120VAC
Item #: 20849
Cat #: 9001K1L1
UPC: 785901005605
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Illuminated, Harmony 9001K, Metal, Plastic Guard, Flush, No Cap, 30mm, Momentary, 110 - 120VAC
Overview
Push Button, Illuminated, Harmony 9001K, Metal, Plastic Guard, Flush, No Cap, 30mm, Momentary, 110 - 120VAC
This illuminated push-button with transformer and full plastic guard provides an ergonomic and visual interface for controlling your machines It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits High performance International standards & certifications (Marine ABS certification, Type 1, 2, 3, 3R, 4, 6, 12 and 13)
Also known as: 785901005605, 9001K1L1
Specifications
Mounting: | Panel |
Size: | 30 mm |
Volts AC: | 120, 110 |
Type: | Illuminated, Pushbutton |
Standards: | California Proposition 65 |
Mounting: | Panel |
Volts AC: | 120, 110 |
Standards: | California Proposition 65 |
Size: | 30 mm |
Type: | Illuminated, Pushbutton |
Customer Reviews
No reviews for this product
(0)