26W CFL Lamp, 41K

Item #: 208459

Cat #: S7232

UPC: 045923072321

Sign In or Register to view pricing and more.
Compact Fluorescent Spiral Lamp, Designation: 26T2/41, 120 V, 26 WTT, T2 Shape, E26 Medium Base, 10000 HR, Lumens: 1750 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 5-1/16 IN Length, 2-1/8 IN Diameter *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

Compact Fluorescent Spiral Lamp, Designation: 26T2/41, 120 V, 26 WTT, T2 Shape, E26 Medium Base, 10000 HR, Lumens: 1750 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 5-1/16 IN Length, 2-1/8 IN Diameter *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923072321, S7232

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Wattage: 26
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1750
Light Technology: CFL
Dimmable: No
Color Temperature: 4100 (Cool White)
Wattage: 26
Volts AC: 120
Light Technology: CFL
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1750
Dimmable: No

Customer Reviews

No reviews for this product
(0)