This product has been discontinued.
Electronic Ballast, Compact Fluorescent, 2-Lamp, 40W, 277V
Item #: 208451
Cat #: QTP2X40TT5/277PSN-F
UPC: 046135503504
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 40, 277 Volt, Lamp Type: FT40DL, Ballast Factor: Normal, Standard Case Qty: 20
Overview
Electronic Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 40, 277 Volt, Lamp Type: FT40DL, Ballast Factor: Normal, Standard Case Qty: 20
Also known as: 046135503504, QTP2X40TT5/277PSN-F
Specifications
Type: | Programmed Start, Electronic |
Volts AC: | 277 |
Wattage: | 40 |
Family / Style: | Quicktronic |
Light Technology: | Fluorescent |
Type: | Programmed Start, Electronic |
Wattage: | 40 |
Light Technology: | Fluorescent |
Volts AC: | 277 |
Family / Style: | Quicktronic |
Customer Reviews
No reviews for this product
(0)