Wire Marker Sleeves, 0.33" x 1"

Item #: 20842

Cat #: XPS-187-1

UPC: 662820600701

Sign In or Register to view pricing and more.
Documents & Guides
Wire Marker Sleeves, Dimensions: 1" x 0.33", Wire Gauge: 18-12, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: Black on White, Finish: Matte, Adhesive: None, Compatible With: IDXPERT Printer, 100 Labels per Cartridge

Overview

Wire Marker Sleeves, Dimensions: 1" x 0.33", Wire Gauge: 18-12, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: Black on White, Finish: Matte, Adhesive: None, Compatible With: IDXPERT Printer, 100 Labels per Cartridge
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820600701, XPS-187-1

Specifications

Type: Marker Sleeve, Heat Shrink, Sleeve
Material: Polyolefin
Gauge: 18, 12, 14, 16
Length: 1 in
Width: 0.330 in
Color: White
Standards: California Proposition 65
Type: Marker Sleeve, Heat Shrink, Sleeve
Gauge: 18, 12, 14, 16
Width: 0.330 in
Standards: California Proposition 65
Material: Polyolefin
Length: 1 in
Color: White

Customer Reviews

No reviews for this product
(0)