THHN/THWN-23/0STRBLK3000RL

Item #: 208402

Cat #: THHN3/0STRBLK3000RL

UPC: 980100134228

Sign In or Register to view pricing and more.
Documents & Guides
COP THHN/THWN-23/0STRBLK3000RL

Overview

COP THHN/THWN-23/0STRBLK3000RL
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100134228, THHN3/0STRBLK3000RL

Specifications

Gauge: 3/0
Jacket: PVC
Length: 3000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 3/0
Length: 3000 ft
Color: Black
Conductors: 1
Package Type: Reel
Jacket: PVC
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)