Vinyl Insulated Spade Terminal 12-10 AWG

Item #: 208366

Cat #: 84-7221

UPC: 783250493029

Sign In or Register to view pricing and more.
Documents & Guides
Standard Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 10, Color: Yellow. Package of 500.

Overview

Standard Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 10, Color: Yellow. Package of 500.
Also known as: 783250493029, 84-7221

Specifications

Material: Vinyl, Brass
Standards: California Proposition 65
Color: Yellow
Stud Size: #10
Allowable Gauge Range: 12 - 10
Material: Vinyl, Brass
Color: Yellow
Allowable Gauge Range: 12 - 10
Standards: California Proposition 65
Stud Size: #10

Customer Reviews

No reviews for this product
(0)